

BDI APPROVED
BDI APPROVED
AN-7721-3
BDI APPROVED BDI APPROVED
描述
BDI APPROVED AN-7721-3
Butterfly Valve; 8" Inlet/Outlet Port; 10-Position Lever-Lock Handle Operated; 416 Stainless Steel Stem; EPDM Disc; Ductile Iron Body; Nylon Coated; Grooved End; 300PSI Maximum Operating Pressure
制造商部件号
AN-7721-3
BDI部件号
25095023
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/AN-7721-3/p/25095023
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Butterfly
产品明细
Butterfly Valve
产品规格
8" Inlet/Outlet Port; 10-Position Lever-Lock Handle Operated; 416 Stainless Steel Stem; EPDM Disc; Ductile Iron Body; Nylon Coated; Grooved End; 300PSI Maximum Operating Pressure
详细描述
Butterfly Valve; 8" Inlet/Outlet Port; 10-Position Lever-Lock Handle Operated; 416 Stainless Steel Stem; EPDM Disc; Ductile Iron Body; Nylon Coated; Grooved End; 300PSI Maximum Operating Pressure