

ATOS
ATOS
ARE-15/150
ATOS ATOS
描述
ATOS ARE-15/150
Pressure Relief Valve; 2 Port; 2 Position; G1/2 Port; 2 Position; 150Bar Maximum Pressure Setting; Direct Operated; Inline Mounting; NBR Seal; -30 to 70 Degree C Ambient Temperature
制造商部件号
ARE-15/150
BDI部件号
25097583
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/ARE-15-150/p/25097583
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Relief Pressure
产品明细
Pressure Relief Valve
产品规格
2 Port; 2 Position; G1/2 Port; 2 Position; 150Bar Maximum Pressure Setting; Direct Operated; Inline Mounting; NBR Seal; -30 to 70 Degree C Ambient Temperature
详细描述
Pressure Relief Valve; 2 Port; 2 Position; G1/2 Port; 2 Position; 150Bar Maximum Pressure Setting; Direct Operated; Inline Mounting; NBR Seal; -30 to 70 Degree C Ambient Temperature