![B3EVBB553C](/medias/INDXXXXXXXXX-25127568-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzR8aW1hZ2UvanBlZ3xhR000TDJobE9TOHhNREUwTVRnMk1qTXpNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjMU5qaGZNekF3V0RNd01DNXFjR2N8YjgzNTMwNmRkNWUxMzZiM2VkNTI4YzhlODNlMmFlYzc1YjlmYTRiMzk5YmFiYjQyYjEzZTA0MmZjZWJiMTIwNQ)
![B3EVBB553C](/medias/INDXXXXXXXXX-25127568-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzR8aW1hZ2UvanBlZ3xhR000TDJobE9TOHhNREUwTVRnMk1qTXpNRE01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpjMU5qaGZNekF3V0RNd01DNXFjR2N8YjgzNTMwNmRkNWUxMzZiM2VkNTI4YzhlODNlMmFlYzc1YjlmYTRiMzk5YmFiYjQyYjEzZTA0MmZjZWJiMTIwNQ)
PARKER
PARKER
B3EVBB553C
PARKER PARKER
描述
PARKER B3EVBB553C
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; Subbase Mounted; 110/120VAC at 50/60HZ Voltage; Air Return; 15MM 3 Pin DIN Terminal; Flush Non-Locking Manual Override; Internal Pilot; Exhaust Vented; Air Fluid; Current Engineering Level; 145PSI Maximum Operating Pressure
制造商部件号
B3EVBB553C
BDI部件号
25127568
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/B3EVBB553C/p/25127568
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.227
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 5 Port; 4 Way; 2 Position; Subbase Mounted; 110/120VAC at 50/60HZ Voltage; Air Return; 15MM 3 Pin DIN Terminal; Flush Non-Locking Manual Override; Internal Pilot; Exhaust Vented; Air Fluid; Current Engineering Level; 145PSI Maximum Operating Pressure
详细描述
Solenoid Valve; Single Solenoid; 5 Port; 4 Way; 2 Position; Subbase Mounted; 110/120VAC at 50/60HZ Voltage; Air Return; 15MM 3 Pin DIN Terminal; Flush Non-Locking Manual Override; Internal Pilot; Exhaust Vented; Air Fluid; Current Engineering Level; 145PSI Maximum Operating Pressure