https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172229-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDJ8aW1hZ2UvanBlZ3xhRE16TDJneFppOHhNREk1TnpJME16WTJORFF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJeU1qbGZNekF3ZURNd01DNXFjR2N8YWRiNjE2Y2Q0ODg1N2U2Y2JiY2U2Y2RkNmNmNWQ2YTFmNTk1YTk3MWI4OGM2NmMzYjRjN2FhNTg4Y2QzNGQzYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172229-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDJ8aW1hZ2UvanBlZ3xhRE16TDJneFppOHhNREk1TnpJME16WTJORFF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpJeU1qbGZNekF3ZURNd01DNXFjR2N8YWRiNjE2Y2Q0ODg1N2U2Y2JiY2U2Y2RkNmNmNWQ2YTFmNTk1YTk3MWI4OGM2NmMzYjRjN2FhNTg4Y2QzNGQzYQ
STAUFF
STAUFF
BBV-2-N06-8001-M-LD3
STAUFF STAUFF
描述
STAUFF BBV-2-N06-8001-M-LD3
Ball Valve; 2 Port; 2 Way; 2 Position; 3/8"-18 FNPT Port Size; FKM Seal; Hard Chrome Plated Carbon Steel Ball; Zinc/Nickel Plated Carbon Steel Body; Steel Stem; Delrin Ball Seat; 500Bar Maximum Operating Pressure
制造商部件号
BBV-2-N06-8001-M-LD3
BDI部件号
25172229
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/BBV-2-N06-8001-M-LD3/p/25172229
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Ball
重量/磅
1.24561
产品明细
Ball Valve
产品规格
2 Port; 2 Way; 2 Position; 3/8"-18 FNPT Port Size; FKM Seal; Hard Chrome Plated Carbon Steel Ball; Zinc/Nickel Plated Carbon Steel Body; Steel Stem; Delrin Ball Seat; 500Bar Maximum Operating Pressure
详细描述
Ball Valve; 2 Port; 2 Way; 2 Position; 3/8"-18 FNPT Port Size; FKM Seal; Hard Chrome Plated Carbon Steel Ball; Zinc/Nickel Plated Carbon Steel Body; Steel Stem; Delrin Ball Seat; 500Bar Maximum Operating Pressure

