https://www.bdiexpress.com/medias/INDXXXXXXXXX-25124792-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyNzh8aW1hZ2UvanBlZ3xhRFJqTDJnM05DOHhNREUwTVRneE1UUXdPRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpRM09USmZNekF3V0RNd01DNXFjR2N8ZTlhN2MwMTIxMGE1M2I0YTQ2NzZmYjljOTYyNDBkNDJmYjVmMGNmZDI5NDg0MzRkMDZiMDdhNWVlMDJmNjY1Mw
VERSA VALVE
VERSA VALVE
BIK-3209
VERSA VALVE VERSA VALVE
描述
VERSA VALVE BIK-3209
Directional Control Valve; 3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Button Operated; Spring Return; Normally Closed; 200PSI Maximum Pressure; Brass; Nitrile Seal; B Series; -10 to 200 Degree F Temperature
制造商部件号
BIK-3209
BDI部件号
25124794
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/BIK-3209/p/25124794
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.11
Product Group - BDI
F02352
名称
Valve
关键字串
Directional Control
重量/磅
0.25
产品明细
Directional Control Valve
产品规格
3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Button Operated; Spring Return; Normally Closed; 200PSI Maximum Pressure; Brass; Nitrile Seal; B Series; -10 to 200 Degree F Temperature
详细描述
Directional Control Valve; 3 Port; 3 Way; 2 Position; 1/8" FNPT Port; Button Operated; Spring Return; Normally Closed; 200PSI Maximum Pressure; Brass; Nitrile Seal; B Series; -10 to 200 Degree F Temperature