

BDI APPROVED FL POWR
BDI APPROVED FL POWR
BR 316 RA – DN 15/PN 16/kvs = 4 m3/h
BDI APPROVED FL POWR BDI APPROVED FL POWR
描述
BDI APPROVED FL POWR BR 316 RA – DN 15/PN 16/kvs = 4 m3/h
Control Valve; DN15 Diameter; PN16 Pressure; 3 Way; Bronze Body; Brass Plug; Steel Stem; O-Ring Seal
制造商部件号
BR 316 RA – DN 15/PN 16/kvs = 4 m3/h
BDI部件号
25118198
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/BR-316-RA-%E2%80%93-DN-15-PN-16-kvs-=-4-m3-h/p/25118198
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Control
产品明细
Control Valve
产品规格
DN15 Diameter; PN16 Pressure; 3 Way; Bronze Body; Brass Plug; Steel Stem; O-Ring Seal
详细描述
Control Valve; DN15 Diameter; PN16 Pressure; 3 Way; Bronze Body; Brass Plug; Steel Stem; O-Ring Seal