对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CSG-3321-316-XX-A120 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087708-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTV8aW1hZ2UvanBlZ3xhR0U1TDJneVpTOHhNREEzTmpNNU5qTTFOVFl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjM01EaGZNekF3V0RNd01DNXFjR2N8YThkOTljMzUwODk4YTNjMmNkZDM3ZGZmMTZlNzg4MWZlMzIzYTRlZWVjN2FkNDdiMWU3NmViZjE2OGZiZWZjZQ
25087708 液压和气动阀门 

VERSA VALVE VERSA VALVE

CSG-3321-316-XX-A120

描述

VERSA VALVE CSG-3321-316-XX-A120

Solenoid Valve; Single Solenoid; 3 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; Pilot Actuated; Spring Return; Normally Closed; 200PSI Pressure; Stainless Steel Material; Fluorocarbon Seal

制造商部件号

CSG-3321-316-XX-A120

BDI部件号
25087708

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
VERSA VALVE
最低订购量
重量 / Kilogram
0.73
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
重量/磅
1.6
产品明细
Solenoid Valve
产品规格
Single Solenoid; 3 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; Pilot Actuated; Spring Return; Normally Closed; 200PSI Pressure; Stainless Steel Material; Fluorocarbon Seal
详细描述
Solenoid Valve; Single Solenoid; 3 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; Pilot Actuated; Spring Return; Normally Closed; 200PSI Pressure; Stainless Steel Material; Fluorocarbon Seal