BOSCH REXROTH
BOSCH REXROTH
DBDS 20 K1X/400V
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH DBDS 20 K1X/400V
Pressure Relief Valve; 2 Port; 2 Position; G1 Port Size; Hydraulically Actuated; Direct Acting; FKM Seal; 250LPM Maximum Flow Rate; M45 X 1.5 Cavity; Poppet Spool; Normally Closed; 400Bar Maximum Operating Pressure
制造商部件号
DBDS 20 K1X/400V
BDI部件号
27569984
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/DBDS-20-K1X-400V/p/27569984
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Pressure Relief
重量/磅
2.04258
产品明细
Pressure Relief Valve
产品规格
2 Port; 2 Position; G1 Port Size; Hydraulically Actuated; Direct Acting; FKM Seal; 250LPM Maximum Flow Rate; M45 X 1.5 Cavity; Poppet Spool; Normally Closed; 400Bar Maximum Operating Pressure
详细描述
Pressure Relief Valve; 2 Port; 2 Position; G1 Port Size; Hydraulically Actuated; Direct Acting; FKM Seal; 250LPM Maximum Flow Rate; M45 X 1.5 Cavity; Poppet Spool; Normally Closed; 400Bar Maximum Operating Pressure