

SUN HYDRAULICS
SUN HYDRAULICS
DOHC-XHN
SUN HYDRAULICS SUN HYDRAULICS
描述
SUN HYDRAULICS DOHC-XHN
Poppet Valve; 3 Port; 2 Position; 120GPM Flow Rate; 300PSI Maximum Operating Pressure; 1-1/4" Hex Size; Normally Open; Balanced Poppet; Logic Element Pilot-to-Open; Buna-N Seal Material
制造商部件号
DOHC-XHN
BDI部件号
25114966
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/DOHC-XHN/p/25114966
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Poppet
产品明细
Poppet Valve
产品规格
3 Port; 2 Position; 120GPM Flow Rate; 300PSI Maximum Operating Pressure; 1-1/4" Hex Size; Normally Open; Balanced Poppet; Logic Element Pilot-to-Open; Buna-N Seal Material
详细描述
Poppet Valve; 3 Port; 2 Position; 120GPM Flow Rate; 300PSI Maximum Operating Pressure; 1-1/4" Hex Size; Normally Open; Balanced Poppet; Logic Element Pilot-to-Open; Buna-N Seal Material