https://www.bdiexpress.com/medias/INDXXXXXXXXX-25158731-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkxNzJ8aW1hZ2UvanBlZ3xhRE00TDJnM09DOHhNREUwTWpFNU5UazNOREUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRnM016RmZNekF3V0RNd01DNXFjR2N8MjUwYThkNzZjZWVmNWM2NmI4YzZmNmVlNDc2MjdlYjVkODdjNzQ0NmNmMzhmNmZkYzVjMDA2NGVhZjhjNDAzYw
BRAND HYDRAULICS
BRAND HYDRAULICS
DS12BE1SXT 12VDC
BRAND HYDRAULICS BRAND HYDRAULICS
描述
BRAND HYDRAULICS DS12BE1SXT 12VDC
Double Selector Valve; SAE-12 Port; 3000PSI Pressure; High Strength Cast Iron Body; 40 to 200 Degree F Ambient Temperature; 25GPM Flow
制造商部件号
DS12BE1SXT 12VDC
BDI部件号
25158731
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/DS12BE1SXT-12VDC/p/25158731
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Selector
产品明细
Double Selector Valve
产品规格
SAE-12 Port; 3000PSI Pressure; High Strength Cast Iron Body; 40 to 200 Degree F Ambient Temperature; 25GPM Flow
详细描述
Double Selector Valve; SAE-12 Port; 3000PSI Pressure; High Strength Cast Iron Body; 40 to 200 Degree F Ambient Temperature; 25GPM Flow