https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165639-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDh8aW1hZ2UvanBlZ3xhRFZsTDJoalpTOHhNREk1TlRBeU9UTTVPVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk16bGZNekF3ZURNd01DNXFjR2N8MzE4ODlmOTk0MmQ4MGM2ZDA3OWU3Y2RkMTY2MTBlNGRmOTMzOTFjYzJjMjBlNmEyZTg0YjNlZTQzZWU0MjNiMA
END ARMATUREN
END ARMATUREN
EB340023
END ARMATUREN END ARMATUREN
描述
END ARMATUREN EB340023
Non-Return Valve; 1/2" G Female; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel Body; EPDM Seal; Angle Seat
制造商部件号
EB340023
BDI部件号
25165639
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/EB340023/p/25165639
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Valve
关键字串
Non-Return
重量/磅
0.55116
产品明细
Non-Return Valve
产品规格
1/2" G Female; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel Body; EPDM Seal; Angle Seat
详细描述
Non-Return Valve; 1/2" G Female; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel Body; EPDM Seal; Angle Seat