

ASCO VALVE
ASCO VALVE
EE8262R220MBMSAC24-120 DC24-125/DC
ASCO VALVE ASCO VALVE
描述
ASCO VALVE EE8262R220MBMSAC24-120 DC24-125/DC
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120 VAC - 24 To 125 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 300 PSI/Light Oil - Water 225 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
制造商部件号
EE8262R220MBMSAC24-120 DC24-125/DC
BDI部件号
20699856
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/EE8262R220MBMSAC24-120-DC24-125-DC/p/20699856
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
F02352
阀门类型
Solenoid
接口类型
1/4" FNPT
接口数量/通路数
2 Port | 2 Way
位数
2 Position
驱动方式
Solenoid | Spring Return
电压
24 To 120 VAC | 24 To 125 VDC
介质
Hydraulic | Pneumatic
最大压力
Air - Inert Gas 300 PSI | Light Oil - Water 225 PSI
工作压力范围
Air - Inert Gas 0 To 300 PSI | Light Oil - Water 0 To 225 PSI
工作温度范围
32 To 180 Deg F
密封类型
Buna-N
阀体材质
Stainless Steel
英寸 - 公制
Inch
其它特点
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose | Mounting Bracket | Screw Type Manual Operator
类别 - BDI
Hydraulic and Pneumatic Valve
名称
Valve
关键字串
Solenoid
详细描述
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 24 To 120 VAC - 24 To 125 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 300 PSI/Light Oil - Water 225 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel