

ASCO VALVE
ASCO VALVE
EE8262R277DC12-24/DC
ASCO VALVE ASCO VALVE
描述
ASCO VALVE EE8262R277DC12-24/DC
Solenoid Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 720 PSI/Light Oil - Water 410 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
制造商部件号
EE8262R277DC12-24/DC
BDI部件号
20699870
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/EE8262R277DC12-24-DC/p/20699870
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.005
Product Group - BDI
F02352
阀门类型
Solenoid
接口类型
1/8" FNPT
接口数量/通路数
2 Port | 2 Way
位数
2 Position
驱动方式
Solenoid | Spring Return
电压
12 To 24 VDC
介质
Hydraulic | Pneumatic
最大压力
Air - Inert Gas 720 PSI | Light Oil - Water 410 PSI
工作压力范围
Air - Inert Gas 0 To 720 PSI | Light Oil - Water 0 To 410 PSI
工作温度范围
32 To 180 Deg F
密封类型
Buna-N
阀体材质
Brass
英寸 - 公制
Inch
其它特点
0.21 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
类别 - BDI
Hydraulic and Pneumatic Valve
名称
Valve
关键字串
Solenoid
详细描述
Solenoid Valve; 1/8" FNPT Port; 2 Port - 2 Way; 2 Position; 12 To 24 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 720 PSI/Light Oil - Water 410 PSI; 32 To 180 Deg F; Buna-N Seal; Brass