https://www.bdiexpress.com/medias/INDASVVALVEX-8321G001-EF-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMwMTZ8aW1hZ2UvanBlZ3xhR1poTDJnNE5TOHhNRFl3TlRBNU1ESTBNalU1TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TVVjd01ERmZSVVpmUWxKVFh6TXdNSGd6TURBdWFuQm58MTNmNjUyY2MyMmY1YjM3MTdjYjg3ZDhlODUxMTJlZmVjZTNkMGVmY2I3MjRkMGE1MWQ4MGJjOGRlNjZlYWE2Yw
21838405
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
EF8321G002AC120/60D
ASCO VALVE ASCO VALVE
Description
EF8321G002AC120/60D SOLENOID VALVE ; 3/2 NC 3/8IN PORT 120V BRASS 200PSI
Pilot Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
EF8321G002AC120/60D
BDI #
21838405
Details
1024.1322345400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/EF8321G002AC120-60D/p/21838405
Your Price
$ 1,024.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.91
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | Explosion Proof | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2
Long Description
Pilot Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.12 Inch | 79.25 Millimeter
Overall Width
2.905 Inch | 73.787 Millimeter
Overall Height
3.85 Inch | 97.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh