https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182132-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1M3xpbWFnZS9qcGVnfGFHRTNMMmd6TUM4eE1EVXdOek0xTkRRM01qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREl4TXpKZk16QXdlRE13TUM1cWNHY3wxMjc2MTlhZjg3NDljODk4NjA3YjU3YzcxMjNiYzlhM2RiMTNkYWUyZWJlZDI5ZTM1OGM2YTY5MTY1ZTU1MjEx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25182132-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1M3xpbWFnZS9qcGVnfGFHRTNMMmd6TUM4eE1EVXdOek0xTkRRM01qUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPREl4TXpKZk16QXdlRE13TUM1cWNHY3wxMjc2MTlhZjg3NDljODk4NjA3YjU3YzcxMjNiYzlhM2RiMTNkYWUyZWJlZDI5ZTM1OGM2YTY5MTY1ZTU1MjEx
STAUFF
STAUFF
FBV-2-U32-0001-M
STAUFF STAUFF
描述
STAUFF FBV-2-U32-0001-M
Ball Valve; 2 Port; 2 Way; 2 Position; 2" Female UNF Port Size; 6000PSI Nominal Pressure; Carbon Steel Ball; Delrin Seal
制造商部件号
FBV-2-U32-0001-M
BDI部件号
27577078
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/FBV-2-U32-0001-M/p/27577078
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
2 Port; 2 Way; 2 Position; 2" Female UNF Port Size; 6000PSI Nominal Pressure; Carbon Steel Ball; Delrin Seal
详细描述
Ball Valve; 2 Port; 2 Way; 2 Position; 2" Female UNF Port Size; 6000PSI Nominal Pressure; Carbon Steel Ball; Delrin Seal

