https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165603-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NzJ8aW1hZ2UvanBlZ3xhRFEzTDJoa01TOHhNREk1TlRBeU5EazBNekV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVMk1ETmZNekF3ZURNd01DNXFjR2N8NzNmNmMzZjcyMzdhOGQ0OWVmNjU2OGU2ZmM3MTRiOTU0YWE2YmE0ZGE0Y2VlNWQzOTYwZjJlMzU4Yjc4ZDliOQ
END ARMATUREN
END ARMATUREN
GU230125
END ARMATUREN END ARMATUREN
描述
END ARMATUREN GU230125
Spill Valve; 1" Size; 2 to 8Bar Pressure; 0 to 180 Degree C Temperature; Brass Body; FKM Seal; Stainless Steel Spring
制造商部件号
GU230125
BDI部件号
25165603
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/GU230125/p/25165603
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Valve
关键字串
Spill
重量/磅
2.46917
产品明细
Spill Valve
产品规格
1" Size; 2 to 8Bar Pressure; 0 to 180 Degree C Temperature; Brass Body; FKM Seal; Stainless Steel Spring
详细描述
Spill Valve; 1" Size; 2 to 8Bar Pressure; 0 to 180 Degree C Temperature; Brass Body; FKM Seal; Stainless Steel Spring