

ATOS
ATOS
HG-031/75
ATOS ATOS
描述
ATOS HG-031/75
Pressure Reducing Valve; 10 to 75Bar Pressure Range; NBR Seal; 50LPM Maximum Flow Rate; 360Bar Maximum Inlet Pressure; 160Bar Maximum Pressure on Port T; -30 to 80 Degree C Ambient Temperature
制造商部件号
HG-031/75
BDI部件号
24998511
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/HG-031-75/p/24998511
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Pressure Reducing
产品明细
Pressure Reducing Valve
产品规格
10 to 75Bar Pressure Range; NBR Seal; 50LPM Maximum Flow Rate; 360Bar Maximum Inlet Pressure; 160Bar Maximum Pressure on Port T; -30 to 80 Degree C Ambient Temperature
详细描述
Pressure Reducing Valve; 10 to 75Bar Pressure Range; NBR Seal; 50LPM Maximum Flow Rate; 360Bar Maximum Inlet Pressure; 160Bar Maximum Pressure on Port T; -30 to 80 Degree C Ambient Temperature