

HANSEN CORP.
HANSEN CORP.
HSCK400CE
HANSEN CORP. HANSEN CORP.
描述
HANSEN CORP. HSCK400CE
Stop/Check Valve; 4" Port Size; Zinc Plated Steel Seal Cap; Polished Stainless Steel Stem; Steel Spring; -60 to 240 Degree F Operating Temperature
制造商部件号
HSCK400CE
BDI部件号
25129828
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/HSCK400CE/p/25129828
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Stop/Check
产品明细
Stop/Check Valve
产品规格
4" Port Size; Zinc Plated Steel Seal Cap; Polished Stainless Steel Stem; Steel Spring; -60 to 240 Degree F Operating Temperature
详细描述
Stop/Check Valve; 4" Port Size; Zinc Plated Steel Seal Cap; Polished Stainless Steel Stem; Steel Spring; -60 to 240 Degree F Operating Temperature