

BDI APPROVED
BDI APPROVED
KH 12 KFE BALL VALVE G 1/2IN WITH NOZZLE
BDI APPROVED BDI APPROVED
描述
BDI APPROVED KH 12 KFE BALL VALVE G 1/2IN WITH NOZZLE
Ball Valve; 2 Port; 2 Way; 2 Position; G1/2 Port; 1/2" Hose Barb; With Nozzle; Knob Operator; 77MM Overall Length; 10Bar Maximum Operating Pressure; Nickel Plated Brass Housing
制造商部件号
KH 12 KFE BALL VALVE G 1/2IN WITH NOZZLE
BDI部件号
25110896
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/KH-12-KFE-BALL-VALVE-G-1-2IN-WITH-NOZZLE/p/25110896
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.16
Product Group - BDI
ZRO238
名称
Valve
关键字串
Ball
重量/磅
0.34172
产品明细
Ball Valve
产品规格
2 Port; 2 Way; 2 Position; G1/2 Port; 1/2" Hose Barb; With Nozzle; Knob Operator; 77MM Overall Length; 10Bar Maximum Operating Pressure; Nickel Plated Brass Housing
详细描述
Ball Valve; 2 Port; 2 Way; 2 Position; G1/2 Port; 1/2" Hose Barb; With Nozzle; Knob Operator; 77MM Overall Length; 10Bar Maximum Operating Pressure; Nickel Plated Brass Housing