PARKER
PARKER
L7452210153
PARKER PARKER
描述
PARKER L7452210153
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Spring Return; 35-140 PSI; 0 To 125 Deg F; Nitrile Seal; Aluminum
制造商部件号
L7452210153
BDI部件号
21466534
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/L7452210153/p/21466534
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.359
Product Group - BDI
F02352
名称
Valve
关键字串
Flow Control Solenoid
产品明细
Flow Control Solenoid Valve
产品规格
Solenoid; 1/4" Port; 5 Port - 4 way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Spring Return; 35-140 PSI; 0 To 125 Deg F; Nitrile Seal; Aluminum
详细描述
Flow Control Solenoid Valve; Solenoid; 1/4" Port; 5 Port - 4 way; 2 Position; Pneumatic; 110/50 VAC/120/60 VAC; Solenoid - Air Pilot/Spring Return; 35-140 PSI; 0 To 125 Deg F; Nitrile Seal; Aluminum