![M3PF210 08G](/medias/INDXXXXXXXXX-25086482-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjh8aW1hZ2UvanBlZ3xhR1prTDJnd09TOHhNREEzTmpNM01EQTBNamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZME9ESmZNekF3V0RNd01DNXFjR2N8MTE4M2NiN2RhZDQ0NmFlNmVmYzdhNzczNmMwNjNkMDA4ZGU1YWI0NmRhZmM3NzNmZjhiMDFhNTQxNTA5YzJjYg)
![M3PF210 08G](/medias/INDXXXXXXXXX-25086482-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjh8aW1hZ2UvanBlZ3xhR1prTDJnd09TOHhNREEzTmpNM01EQTBNamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZME9ESmZNekF3V0RNd01DNXFjR2N8MTE4M2NiN2RhZDQ0NmFlNmVmYzdhNzczNmMwNjNkMDA4ZGU1YWI0NmRhZmM3NzNmZjhiMDFhNTQxNTA5YzJjYg)
AIRTAC
AIRTAC
M3PF210 08G
AIRTAC AIRTAC
描述
亚德客 M3PF210 08G ; 阀/平头手动阀
Control Valve; 3 Port; 2 Way; 2 Position; Rc1/4 Port; Green Button; Flat Type Control Set; Direct Acting; Spring Return; External Control; Aluminum Alloy Body; Air Fluid; 1MPa Maximum Operating Pressure
制造商部件号
亚德客 M3PF210 08G
BDI部件号
25086483
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/M3PF210-08G/p/25086483
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Control
产品明细
Control Valve
产品规格
3 Port; 2 Way; 2 Position; Rc1/4 Port; Green Button; Flat Type Control Set; Direct Acting; Spring Return; External Control; Aluminum Alloy Body; Air Fluid; 1MPa Maximum Operating Pressure
详细描述
Control Valve; 3 Port; 2 Way; 2 Position; Rc1/4 Port; Green Button; Flat Type Control Set; Direct Acting; Spring Return; External Control; Aluminum Alloy Body; Air Fluid; 1MPa Maximum Operating Pressure