https://www.bdiexpress.com/medias/INDXXXXXXXXX-24976778-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NDB8aW1hZ2UvanBlZ3xhR0ZrTDJoaU9DODVPVEF6TXpBNE5qQXpOREl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTmpjM09GOHpNREJZTXpBd0xtcHdad3xjZjM0N2EyYzc0MWY3Y2UwYmY1YjI0MTU3NTg0OWM5YjNmZTVmYTBmMTc0ZjA5ODhiZmRkOThiOWRkNjk5Njc5
BIMBA
BIMBA
M4V220-08-110VAC
BIMBA BIMBA
描述
BIMBA M4V220-08-110VAC
Solenoid Valve; Double Solenoid; 1/4" NPT Port Type; 5 Port; 2 Position; 22 to 116 PSI Operating Pressure; 110VAC
制造商部件号
M4V220-08-110VAC
BDI部件号
24976778
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/M4V220-08-110VAC/p/24976778
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Double Solenoid; 1/4" NPT Port Type; 5 Port; 2 Position; 22 to 116 PSI Operating Pressure; 110VAC
详细描述
Solenoid Valve; Double Solenoid; 1/4" NPT Port Type; 5 Port; 2 Position; 22 to 116 PSI Operating Pressure; 110VAC