

PARKER
PARKER
MFB-025-PAPK-52N
PARKER PARKER
描述
PARKER MFB-025-PAPK-52N
Flow Control Valve; 56.25LPM Inlet Flow Rate; Adjustable Priority; Dial Style Knob Operated; SAE 8 Port; Chromate Plated Steel Body; Inline Mounting; 3000PSI Maximum Operating Pressure; Mobile Flow Control in Body
制造商部件号
MFB-025-PAPK-52N
BDI部件号
25053108
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/MFB-025-PAPK-52N/p/25053108
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.361
Product Group - BDI
F02352
名称
Valve
关键字串
Control
重量/磅
6
产品明细
Flow Control Valve
产品规格
56.25LPM Inlet Flow Rate; Adjustable Priority; Dial Style Knob Operated; SAE 8 Port; Chromate Plated Steel Body; Inline Mounting; 3000PSI Maximum Operating Pressure; Mobile Flow Control in Body
详细描述
Flow Control Valve; 56.25LPM Inlet Flow Rate; Adjustable Priority; Dial Style Knob Operated; SAE 8 Port; Chromate Plated Steel Body; Inline Mounting; 3000PSI Maximum Operating Pressure; Mobile Flow Control in Body