

CLIPPARD INSTRUMENT
CLIPPARD INSTRUMENT
MFC-2
CLIPPARD INSTRUMENT CLIPPARD INSTRUMENT
描述
CLIPPARD INSTRUMENT MFC-2
Control Valve; Miniature; 2 Way; #10-32 Port; Knurled Knob; 4SCFM at 50PSIG; 7SCFM at 100PSIG; 300PSIG Working Pressure; Brass Body; Stainless Steel Needle; 2PSIG Cracking Pressure; Inline Mount; Air/Water/Oil Fluid; 32 to 230 Degree F Temperature
制造商部件号
MFC-2
BDI部件号
21483013
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/MFC-2/p/21483013
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Control
产品明细
Control Valve
产品规格
Miniature; 2 Way; #10-32 Port; Knurled Knob; 4SCFM at 50PSIG; 7SCFM at 100PSIG; 300PSIG Working Pressure; Brass Body; Stainless Steel Needle; 2PSIG Cracking Pressure; Inline Mount; Air/Water/Oil Fluid; 32 to 230 Degree F Temperature
详细描述
Control Valve; Miniature; 2 Way; #10-32 Port; Knurled Knob; 4SCFM at 50PSIG; 7SCFM at 100PSIG; 300PSIG Working Pressure; Brass Body; Stainless Steel Needle; 2PSIG Cracking Pressure; Inline Mount; Air/Water/Oil Fluid; 32 to 230 Degree F Temperature