对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MFH-5/3E-D-1-C NR. 150983 https://www.bdiexpress.com/medias/INDFESVALVEXX-MFH-5-3E-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTF8aW1hZ2UvanBlZ3xhREpoTDJoaU1pODVOek00TmpNNE5qSXlOelV3TG1wd1p3fGZmNzFhMmM0OTQwMWEyODUyMzAzZGViODczNmE4MjU5YWY2ZDg3NWFmMGZiMTczYjAxZDlkYTYxMjUyNjcyZDg
15060287 液压和气动阀门 

FESTO FESTO

MFH-5/3E-D-1-C NR. 150983

描述

FESTO MFH-5/3E-D-1-C NR. 150983

Spool Solenoid Valve; Spool; 8 MM Port; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum

制造商部件号

MFH-5/3E-D-1-C NR. 150983

BDI部件号
15060287

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
FESTO
最低订购量
重量 / Kilogram
0.08
Product Group - BDI
F02234
名称
Valve
关键字串
Spool Solenoid
产品明细
Spool Solenoid Valve
产品规格
Spool; 8 MM Port; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
详细描述
Spool Solenoid Valve; Spool; 8 MM Port; 5 Port - 4 Way; 2 Position; Pneumatic; Solenoid - Air Pilot/Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum