https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081333-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTF8aW1hZ2UvanBlZ3xhRFV3TDJnMllpOHhNREEzTmpZNU16TTVOelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFek16TmZNekF3V0RNd01DNXFjR2N8ZmVmZGEwYjU1MmZlZDczMzA4MzFhY2MyMzA1NzlkOTJiMmRjNWQzMjlhOTcwMzBlMGVmMmRjZTczZmIzMGY3OQ
END ARMATUREN
END ARMATUREN
MGMG2S321643040 SOLENOID VALVE 2/2WAY
END ARMATUREN END ARMATUREN
描述
END ARMATUREN MGMG2S321643040 SOLENOID VALVE 2/2WAY
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 1-1/2" BSP Thread; 230VAC at 50HZ Voltage; Servo Assisted; Stainless Steel Body; NBR Seal; 11W Power; 10Bar Maximum Operating Pressure
制造商部件号
MGMG2S321643040 SOLENOID VALVE 2/2WAY
BDI部件号
25081333
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/MGMG2S321643040-SOLENOID-VALVE-2-2WAY/p/25081333
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.04
Product Group - BDI
F02172
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 2 Port; 2 Way; 2 Position; 1-1/2" BSP Thread; 230VAC at 50HZ Voltage; Servo Assisted; Stainless Steel Body; NBR Seal; 11W Power; 10Bar Maximum Operating Pressure
详细描述
Solenoid Valve; Single Solenoid; 2 Port; 2 Way; 2 Position; 1-1/2" BSP Thread; 230VAC at 50HZ Voltage; Servo Assisted; Stainless Steel Body; NBR Seal; 11W Power; 10Bar Maximum Operating Pressure