

CLIPPARD INSTRUMENT
CLIPPARD INSTRUMENT
MSV-1
CLIPPARD INSTRUMENT CLIPPARD INSTRUMENT
描述
CLIPPARD INSTRUMENT MSV-1
Shuttle Valve; #10-32 Female Inlet/Male Outlet; Brass Material; Air | Water or Oil Medium; 250PSI Maximum Inlet Pressure
制造商部件号
MSV-1
BDI部件号
25124681
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/MSV-1/p/25124681
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Shuttle
产品明细
Shuttle Valve
产品规格
#10-32 Female Inlet/Male Outlet; Brass Material; Air | Water or Oil Medium; 250PSI Maximum Inlet Pressure
详细描述
Shuttle Valve; #10-32 Female Inlet/Male Outlet; Brass Material; Air | Water or Oil Medium; 250PSI Maximum Inlet Pressure