

MEAD FLUID DYNAMICS
MEAD FLUID DYNAMICS
N2-SCD 120VAC
MEAD FLUID DYNAMICS MEAD FLUID DYNAMICS
描述
MEAD FLUID DYNAMICS N2-SCD 120VAC
Solenoid Valve; 4 Way; 2 Position; 120VACAt60/50HZ; 1/4" FNPTF; Single Solenoid; Spring Return; 1Cv Flow Rate; 120PSI Pressure; DIN Connector; -18 to 49 Degree C
制造商部件号
N2-SCD 120VAC
BDI部件号
21447795
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/N2-SCD-120VAC/p/21447795
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
4 Way; 2 Position; 120VACAt60/50HZ; 1/4" FNPTF; Single Solenoid; Spring Return; 1Cv Flow Rate; 120PSI Pressure; DIN Connector; -18 to 49 Degree C
详细描述
Solenoid Valve; 4 Way; 2 Position; 120VACAt60/50HZ; 1/4" FNPTF; Single Solenoid; Spring Return; 1Cv Flow Rate; 120PSI Pressure; DIN Connector; -18 to 49 Degree C