

PNEUMAX
PNEUMAX
N338.R0E 24VDC 3/2 NC 0.8MM 1W
PNEUMAX PNEUMAX
描述
PNEUMAX N338.R0E 24VDC 3/2 NC 0.8MM 1W
Solenoid Valve; 1.5MM Size; 3/2 Way; Normally Closed; 24VDC Voltage; Compressed Air; 50l/min Flow Rate; 2.3W Power; Mechanical Spring
制造商部件号
N338.R0E 24VDC 3/2 NC 0.8MM 1W
BDI部件号
25180666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/N338-R0E-24VDC-3-2-NC-0-8MM-1W/p/25180666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
1.5MM Size; 3/2 Way; Normally Closed; 24VDC Voltage; Compressed Air; 50l/min Flow Rate; 2.3W Power; Mechanical Spring
详细描述
Solenoid Valve; 1.5MM Size; 3/2 Way; Normally Closed; 24VDC Voltage; Compressed Air; 50l/min Flow Rate; 2.3W Power; Mechanical Spring