

SUN HYDRAULICS
SUN HYDRAULICS
PBHBLAN
SUN HYDRAULICS SUN HYDRAULICS
描述
SUN HYDRAULICS PBHBLAN
Pressure Reducing Valve; 3 Port; 40GPM Flow Rate; 100 to 3000PSI Pressure; Pilot Operated; 1 1/4" Hex Size; 5/32" Adjustment Screw Internal Hex Size; 9/16" Locknut Hex Size; Buna-N Seal Material
制造商部件号
PBHBLAN
BDI部件号
25100538
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/PBHBLAN/p/25100538
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.57
Product Group - BDI
F02352
名称
Valve
关键字串
Pressure Reducing
重量/磅
1.26
产品明细
Pressure Reducing Valve
产品规格
3 Port; 40GPM Flow Rate; 100 to 3000PSI Pressure; Pilot Operated; 1 1/4" Hex Size; 5/32" Adjustment Screw Internal Hex Size; 9/16" Locknut Hex Size; Buna-N Seal Material
详细描述
Pressure Reducing Valve; 3 Port; 40GPM Flow Rate; 100 to 3000PSI Pressure; Pilot Operated; 1 1/4" Hex Size; 5/32" Adjustment Screw Internal Hex Size; 9/16" Locknut Hex Size; Buna-N Seal Material