https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111476-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzMjl8aW1hZ2UvanBlZ3xhRGc0TDJnNE1pOHhNREEzTmpVek9EYzJOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFME56WmZNekF3V0RNd01DNXFjR2N8YTkwYTIzYTk4ODRkZTY4NDM0ZmJmMzA5M2Y5NjEwZTZjNjUzZjNmMGY3MjRjNmI1ZDcyN2JjNTc2ZjkyZDZhNw
BDI APPROVED
BDI APPROVED
PRV16-A-2500
BDI APPROVED BDI APPROVED
描述
BDI APPROVED PRV16-A-2500
Relief Valve; Inline; SAE-16 Port; 60GPM Maximum Input Flow Rate; Screw Adjustable; 500 to 3500PSI Setting Pressure; Nitrile Seal; 2500PSI Nominal Pressure
制造商部件号
PRV16-A-2500
BDI部件号
25111476
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/PRV16-A-2500/p/25111476
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Relief
产品明细
Relief Valve
产品规格
Inline; SAE-16 Port; 60GPM Maximum Input Flow Rate; Screw Adjustable; 500 to 3500PSI Setting Pressure; Nitrile Seal; 2500PSI Nominal Pressure
详细描述
Relief Valve; Inline; SAE-16 Port; 60GPM Maximum Input Flow Rate; Screw Adjustable; 500 to 3500PSI Setting Pressure; Nitrile Seal; 2500PSI Nominal Pressure