https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118523-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjV8aW1hZ2UvanBlZ3xhRFZrTDJnMU15OHhNREEzTmpVNE1UYzFOamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnMU1qTmZNekF3V0RNd01DNXFjR2N8YzgwNWViMjZlYWM2ZmM4Zjg5MjhiOTA0YTY0MTg2MzNkMzI2NDg5MjE5YjM0Y2Q5ODI2NTc3NTE0ZjNjZjY3OQ
SPIRAX SARCO
SPIRAX SARCO
QL43D PN40 DN50 KVS 35
SPIRAX SARCO SPIRAX SARCO
描述
SPIRAX SARCO QL43D PN40 DN50 KVS 35
Control Valve; 50MM Nominal Diameter; PN40 Connection; Three Port; Carbon Steel Body Material
制造商部件号
QL43D PN40 DN50 KVS 35
BDI部件号
25118523
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/QL43D-PN40-DN50-KVS-35/p/25118523
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Control
产品明细
Control Valve
产品规格
50MM Nominal Diameter; PN40 Connection; Three Port; Carbon Steel Body Material
详细描述
Control Valve; 50MM Nominal Diameter; PN40 Connection; Three Port; Carbon Steel Body Material