https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114967-300X300.jpg?context=bWFzdGVyfHJvb3R8OTM5MHxpbWFnZS9qcGVnfGFEWTVMMmc1TlM4eE1EQTNOak0wT1RjeU5qYzFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVFE1TmpkZk16QXdXRE13TUM1cWNHY3wwODVlMjUyMWE1MjMzYTMwYzNiZmZjODRiMGM4ZTFlNTZhYWY5MDM3NmUxYjUwZmM2MmYzYjkxNmJiODViYzgz
SUN HYDRAULICS
SUN HYDRAULICS
RDHA-LAN
SUN HYDRAULICS SUN HYDRAULICS
描述
SUN HYDRAULICS RDHA-LAN
Relief Valve; 2 Port; 100GPM Flow Rate; 500 to 3000PSI Maximum Operating Pressure; 1-1/4" Hex Size; 5/32" Adjustment Screw Internal Hex Size; 9/16" Locknut Hex Size; Buna-N Seal Material; Direct Acting
制造商部件号
RDHA-LAN
BDI部件号
25114967
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/RDHA-LAN/p/25114967
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Relief
产品明细
Relief Valve
产品规格
2 Port; 100GPM Flow Rate; 500 to 3000PSI Maximum Operating Pressure; 1-1/4" Hex Size; 5/32" Adjustment Screw Internal Hex Size; 9/16" Locknut Hex Size; Buna-N Seal Material; Direct Acting
详细描述
Relief Valve; 2 Port; 100GPM Flow Rate; 500 to 3000PSI Maximum Operating Pressure; 1-1/4" Hex Size; 5/32" Adjustment Screw Internal Hex Size; 9/16" Locknut Hex Size; Buna-N Seal Material; Direct Acting