对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

RFC-1/8-K https://www.bdiexpress.com/medias/INDXXXXXXXXX-20450485-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxN3xpbWFnZS9qcGVnfGFHWmlMMmd4TkM4eE1EYzJPRGM1TmpVNE1Ua3hPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBOVEEwT0RWZk16QXdlRE13TUM1cWNHY3wxM2NjNzc3YjA3MDRlYmI5OTJiYTMwMDhiZDE1Nzg5NWQyNmU1YzQ3OGJiMmQyNDk2MWNiNTM0MTU1NGYwZjY5
20450485 液压和气动阀门 

FLAIRLINE FLAIRLINE

RFC-1/8-K

描述

FLAIRLINE RFC-1/8-K

Control Valve; Flow; 2.375 " Length X 1.688" Width X 0.75" Height; For Stretch Wrap Machine

制造商部件号

RFC-1/8-K

BDI部件号
20450485

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
THE MONNIER COMPANIES
最低订购量
重量 / Kilogram
0.023
Product Group - BDI
F02352
名称
Valve
关键字串
Control
产品明细
Control Valve
产品规格
Flow; 2.375 " Length X 1.688" Width X 0.75" Height
详细描述
Control Valve; Flow; 2.375 " Length X 1.688" Width X 0.75" Height; For Stretch Wrap Machine