

FESTO
FESTO
RS-3-1/8 ; :201256
FESTO FESTO
描述
FESTO RS-3-1/8 ; :201256
Valve; 3 Port; 2 Way; 2 Position; G1/8 Port; Roller Lever Actuated; Monostable; Normally Closed; Mechanical Spring Return; Pneumatically Piloted; Internal Air Pilot; Anodized Aluminum Housing; Compressed Air Fluid; 0.8MPa Maximum Operating Pressure
制造商部件号
RS-3-1/8 ; :201256
BDI部件号
27441899
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/RS-3-1-8-;-:201256/p/27441899
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 8 |
BDI- 匈牙利 | 8 |
BDI- 罗马尼亚 | 8 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
F02172
名称
Valve
产品明细
Valve
产品规格
3 Port; 2 Way; 2 Position; G1/8 Port; Roller Lever Actuated; Monostable; Normally Closed; Mechanical Spring Return; Pneumatically Piloted; Internal Air Pilot; Anodized Aluminum Housing; Compressed Air Fluid; 0.8MPa Maximum Operating Pressure
详细描述
Valve; 3 Port; 2 Way; 2 Position; G1/8 Port; Roller Lever Actuated; Monostable; Normally Closed; Mechanical Spring Return; Pneumatically Piloted; Internal Air Pilot; Anodized Aluminum Housing; Compressed Air Fluid; 0.8MPa Maximum Operating Pressure