

BRAY
BRAY
S31 DN100
BRAY BRAY
描述
BRAY S31 DN100 ; 阀/手动蝶阀
Butterfly Valve; 100MM Nominal Size; Lug Style; 175PSI Maximum Pressure; Bidirectional Bubble Tight Shut-Off; Cast Iron Body; Resilient Seated; -20 to 400 Degree F Temperature Range
制造商部件号
BRAY S31 DN100
BDI部件号
25114070
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/S31-DN100/p/25114070
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Butterfly
产品明细
Butterfly Valve
产品规格
100MM Nominal Size; Lug Style; 175PSI Maximum Pressure; Bidirectional Bubble Tight Shut-Off; Cast Iron Body; Resilient Seated; -20 to 400 Degree F Temperature Range
详细描述
Butterfly Valve; 100MM Nominal Size; Lug Style; 175PSI Maximum Pressure; Bidirectional Bubble Tight Shut-Off; Cast Iron Body; Resilient Seated; -20 to 400 Degree F Temperature Range