对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SCG238A048S3 SOLENOID NA 24VDC 3/4IN https://www.bdiexpress.com/medias/INDASVVALVEX-SCG238A-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5Njl8aW1hZ2UvanBlZ3xhR1l3TDJnNU55OHhNRGd3TkRRek1qZzJNekkyTWk5SlRrUkJVMVpXUVV4V1JWaGZVME5ITWpNNFFWOHpNREI0TXpBd0xtcHdad3xjMWYzY2YxM2E3MjEyZjA0MTBmODYwNzBkYTFlMzkwZmRjNTgxMDJjMjcxMDYwNWI4ZDJkODNjZjVmOWJmYmM3
20074754 液压和气动阀门 

ASCO VALVE ASCO VALVE

SCG238A048S3 SOLENOID NA 24VDC 3/4IN

描述

ASCO VALVE SCG238A048S3 SOLENOID NA 24VDC 3/4IN

Shutoff Solenoid Valve; 3/4" FNPT; 2 Port | 2 Way; 2 Position; Hydraulic; 24 VDC; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; -4 To 185 Deg F; Buna-N Seal; Brass19 mm Orifice Size; DIN Connection

制造商部件号

SCG238A048S3 SOLENOID NA 24VDC 3/4IN

BDI部件号
20074754

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
EMERSON INDUSTRIAL AUTOMATION
最低订购量
重量 / Kilogram
0.001
Product Group - BDI
F02352
名称
Valve
关键字串
Shutoff Solenoid
产品明细
Shutoff Solenoid Valve
产品规格
3/4" FNPT; 2 Port | 2 Way; 2 Position; Hydraulic; 24 VDC; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; -4 To 185 Deg F; Buna-N Seal; Brass19 mm Orifice Size; DIN Connection
详细描述
Shutoff Solenoid Valve; 3/4" FNPT; 2 Port | 2 Way; 2 Position; Hydraulic; 24 VDC; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; -4 To 185 Deg F; Buna-N Seal; Brass19 mm Orifice Size; DIN Connection