Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX212BZ1DXB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-G-BKT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MjV8aW1hZ2UvanBlZ3xhREJsTDJnM1lTOHhNRFl3TmpZMU9EZzNPVFV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWbGd5WDBkZlFrdFVYek13TUhnek1EQXVhbkJufGQwNzczMzVlZmE1ZTM1MmFjMDFkZGNlNmMzNzg4YTgwMTJjZmJhOGY3ZGRlNTNkZmMyOWRhOGQ5Y2YxZjI5MGU
17890786 Hydraulic and Pneumatic Valves 

SMC SMC

VX212BZ1DXB

Description

VX212BZ1DXB ; NC VALVE

Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 12 VDC; Hydraulic; Solenoid | Spring Return; 87 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VX212BZ1DXB

BDI #
17890786

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.309
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Hydraulic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | With Bracket | Grommet | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.68122
Long Description
Poppet Valve; 1/8" RC Port; 2 Port | 2 Way; 2 Position; 12 VDC; Hydraulic; Solenoid | Spring Return; 87 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
1.811 Inch | 46 Millimeter
Overall Height
2.638 Inch | 67 Millimeter
Overall Length
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh