

SWAGE-LOK
SWAGE-LOK
SS-12BK-MM
SWAGE-LOK SWAGE-LOK
描述
SWAGE-LOK SS-12BK-MM
Bellow Sealed Valve; 12MM Tube; 316 Stainless Steel Body; Gasketed; PCTFE Stem Tip; 321 Stainless Steel Bellows Material; Green Aluminum Bar Handle; 200 Degree F Temperature Pressure Rating; Conical Stem
制造商部件号
SS-12BK-MM
BDI部件号
25190871
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SS-12BK-MM/p/25190871
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Bellow Sealed
产品明细
Bellow Sealed Valve
产品规格
12MM Tube; 316 Stainless Steel Body; Gasketed; PCTFE Stem Tip; 321 Stainless Steel Bellows Material; Green Aluminum Bar Handle; 200 Degree F Temperature Pressure Rating; Conical Stem
详细描述
Bellow Sealed Valve; 12MM Tube; 316 Stainless Steel Body; Gasketed; PCTFE Stem Tip; 321 Stainless Steel Bellows Material; Green Aluminum Bar Handle; 200 Degree F Temperature Pressure Rating; Conical Stem