https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176988-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjN8aW1hZ2UvanBlZ3xhR0ZoTDJneFpDOHhNREk1TlRJNU1qRTVPRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZNU9EaGZNekF3ZURNd01DNXFjR2N8OTdkZDlmNGU4ZWEzMTQ2MjNiOGIzY2VkNjdiNTVkNzhlN2M1NjFmOTcwYWQwNDIwMTk2NmIzNzc2YTY2YzUzMw
SWAGE-LOK
SWAGE-LOK
SS-1RF-4-M-SC11-YW
SWAGE-LOK SWAGE-LOK
描述
SWAGE-LOK SS-1RF-4-M-SC11-YW
Needle Valve; 0.73 Cv; 1/4" FNPT; SC-11 Cleaned; Stainless Steel Integral Bonnet; Regulating Stem; Phenolic Knob Handle; 316 Stainless Steel Body; 316 Stainless Steel Stem; -65 to 600 Degree F Maximum Temperature
制造商部件号
SS-1RF-4-M-SC11-YW
BDI部件号
25176988
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SS-1RF-4-M-SC11-YW/p/25176988
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Needle
产品明细
Needle Valve
产品规格
0.73 Cv; 1/4" FNPT; SC-11 Cleaned; Stainless Steel Integral Bonnet; Regulating Stem; Phenolic Knob Handle; 316 Stainless Steel Body; 316 Stainless Steel Stem; -65 to 600 Degree F Maximum Temperature
详细描述
Needle Valve; 0.73 Cv; 1/4" FNPT; SC-11 Cleaned; Stainless Steel Integral Bonnet; Regulating Stem; Phenolic Knob Handle; 316 Stainless Steel Body; 316 Stainless Steel Stem; -65 to 600 Degree F Maximum Temperature