https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176995-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzV8aW1hZ2UvanBlZ3xhR1EyTDJnME55OHhNREk1TlRJNU16QXhPREUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZNU9UVmZNekF3ZURNd01DNXFjR2N8NWI0ZTM2ZWQ5M2IyMGZiZjdjZmY2NDQ3ZTVjN2RmODRmYzExNzgxYjcxNWQ0MWVkNTVhNjIzNzcyNWM1MmQ4YQ
SWAGE-LOK
SWAGE-LOK
SS-43GXS4-M
SWAGE-LOK SWAGE-LOK
描述
SWAGE-LOK SS-43GXS4-M
Ball Valve; 1/4" Size; 3-Way; 0.9 CV Flow; 40G Series; 316 Stainless Steel Body; Black Lever Handle; Modified PTFE UHMWPE Packing; 2500PSIG at 100 Degree F
制造商部件号
SS-43GXS4-M
BDI部件号
25176995
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SS-43GXS4-M/p/25176995
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Ball
产品明细
Ball Valve
产品规格
1/4" Size; 3-Way; 0.9 CV Flow; 40G Series; 316 Stainless Steel Body; Black Lever Handle; Modified PTFE UHMWPE Packing; 2500PSIG at 100 Degree F
详细描述
Ball Valve; 1/4" Size; 3-Way; 0.9 CV Flow; 40G Series; 316 Stainless Steel Body; Black Lever Handle; Modified PTFE UHMWPE Packing; 2500PSIG at 100 Degree F