https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087702-300X300.jpg?context=bWFzdGVyfHJvb3R8MTExMjB8aW1hZ2UvanBlZ3xhRGswTDJobE5pOHhNREEzTmpNNU16QXhNekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjM01ESmZNekF3V0RNd01DNXFjR2N8NTJiOGM5MzY1YmYyM2RkZTBhYzFiMjllMzAxNzdlODk5OGRmMGFjMjllMmRhMTE2NDU0ZWFhNWM3MGQ4ZTc3Yw
SWAGE-LOK
SWAGE-LOK
SS-4CPA2-50
SWAGE-LOK SWAGE-LOK
描述
SWAGE-LOK SS-4CPA2-50
Poppet Check Valve; 1/4" MNPT Port; 50 to 150PSI Cracking Pressure; Stainless Steel Body Material; 1-Piece; Fluorocarbon FKM Seal Material
制造商部件号
SS-4CPA2-50
BDI部件号
25087702
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SS-4CPA2-50/p/25087702
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Poppet Check
产品明细
Poppet Check Valve
产品规格
1/4" MNPT Port; 50 to 150PSI Cracking Pressure; Stainless Steel Body Material; 1-Piece; Fluorocarbon FKM Seal Material
详细描述
Poppet Check Valve; 1/4" MNPT Port; 50 to 150PSI Cracking Pressure; Stainless Steel Body Material; 1-Piece; Fluorocarbon FKM Seal Material