

SWAGE-LOK
SWAGE-LOK
SS-CHS6-1
SWAGE-LOK SWAGE-LOK
描述
SWAGE-LOK SS-CHS6-1
Check Valve; 3/8" Tube Fitting; 0.07Bar Cracking Pressure; 6000PSI Pressure; 316 Stainless Steel Body Material; Stainless Steel Poppet; Fluorocarbon FKM Seal; 1.8 Cv Flow
制造商部件号
SS-CHS6-1
BDI部件号
25120794
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SS-CHS6-1/p/25120794
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Check
产品明细
Check Valve
产品规格
3/8" Tube Fitting; 0.07Bar Cracking Pressure; 6000PSI Pressure; 316 Stainless Steel Body Material; Stainless Steel Poppet; Fluorocarbon FKM Seal; 1.8 Cv Flow
详细描述
Check Valve; 3/8" Tube Fitting; 0.07Bar Cracking Pressure; 6000PSI Pressure; 316 Stainless Steel Body Material; Stainless Steel Poppet; Fluorocarbon FKM Seal; 1.8 Cv Flow