Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SY114-RL-M3 https://www.bdiexpress.com/medias/INDSMCVALVEX-SY114-L-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDF8aW1hZ2UvanBlZ3xhR000TDJoaU55OHhNRFl3TlRNeU1URTFPRFk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMWt4TVRSZlRGOU5NMTh6TURCNE16QXdMbXB3Wnd8ODk1ZjA4YjMwZWE4ZGM2YmEyYjQ4Y2IyNTE5NDQwMjQzMzMzMDVjNDEwNjBlN2RkYWY0NWE5MDU3NmEwNmM5Mw
18595142 Hydraulic and Pneumatic Valves 

SMC SMC

SY114-RL-M3

Description

SY114-RL-M3 ; SY100 SOLENOID VALVE

Solenoid Valve; M3 Port; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic

Part #

SY114-RL-M3

BDI #
18595142

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M3
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
3 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09935
Long Description
Solenoid Valve; M3 Port; 3 Port | 3 Way; 2 Position; 3 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Width
0.61 Inch | 15.5 Millimeter
Overall Height
1.417 Inch | 36 Millimeter
Overall Length
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh