

SMC
SMC
SY3320T-5LZ-C6-F2
SMC SMC
描述
SMC SY3320T-5LZ-C6-F2 ; 自动化/电磁阀
Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 6MM One Touch Fitting; 24VDC Voltage; L Plug Connector with 0.3M Lead Wire; Light/Surge Voltage Suppressor; Non-Locking Manual Override; Body Ported; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Side Bracket
制造商部件号
SMC SY3320T-5LZ-C6-F2
BDI部件号
25087327
详情
404.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SY3320T-5LZ-C6-F2/p/25087327
单价(不含税)
¥404.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 6MM One Touch Fitting; 24VDC Voltage; L Plug Connector with 0.3M Lead Wire; Light/Surge Voltage Suppressor; Non-Locking Manual Override; Body Ported; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Side Bracket
详细描述
Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 6MM One Touch Fitting; 24VDC Voltage; L Plug Connector with 0.3M Lead Wire; Light/Surge Voltage Suppressor; Non-Locking Manual Override; Body Ported; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Side Bracket