https://www.bdiexpress.com/medias/INDXXXXXXXXX-25884325-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzR8aW1hZ2UvanBlZ3xhRFl6TDJobFpDOHhNRE0yTXpVd056VTNNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalU0T0RRek1qVmZNekF3ZURNd01DNXFjR2N8NjE1MzA5YjY1ZWQ5MWRmZWZjMWNiMTJiYjIyOWIxMWUzODZiMDU1YmIzNTFlMWM4ZmQzNmFmZDcwOTlmMTRlZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25884325-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzR8aW1hZ2UvanBlZ3xhRFl6TDJobFpDOHhNRE0yTXpVd056VTNNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalU0T0RRek1qVmZNekF3ZURNd01DNXFjR2N8NjE1MzA5YjY1ZWQ5MWRmZWZjMWNiMTJiYjIyOWIxMWUzODZiMDU1YmIzNTFlMWM4ZmQzNmFmZDcwOTlmMTRlZg
SMC
SMC
SY7200-5U1-NA
SMC SMC
描述
SMC SY7200-5U1-NA ; 自动化产品/五通阀
Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 2 Position; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Round Head Combination Screw
制造商部件号
SMC SY7200-5U1-NA
BDI部件号
25884325
详情
493.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SY7200-5U1-NA/p/25884325
单价(不含税)
¥493.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.8
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Double Solenoid; 5 Port; 4 Way; 2 Position; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Round Head Combination Screw
详细描述
Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 2 Position; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Push Style Non-Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Round Head Combination Screw

