https://www.bdiexpress.com/medias/INDXXXXXXXXX-25895588-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTZ8aW1hZ2UvanBlZ3xhR0k0TDJobU5pOHhNRE0yTXpVeU9EVTNOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0T1RVMU9EaGZNekF3ZURNd01DNXFjR2N8MjU5ZmVjZjFkZDAwOGMxNDBlZmY4MTRmNjAxNWJlMTlhMDM3NWEyMjlhOGFlY2NiZjE0Njg2YjU1MTY5YTE5NQ
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-25895588-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMTZ8aW1hZ2UvanBlZ3xhR0k0TDJobU5pOHhNRE0yTXpVeU9EVTNOekExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalU0T1RVMU9EaGZNekF3ZURNd01DNXFjR2N8MjU5ZmVjZjFkZDAwOGMxNDBlZmY4MTRmNjAxNWJlMTlhMDM3NWEyMjlhOGFlY2NiZjE0Njg2YjU1MTY5YTE5NQ
                
					
						
									SMC
								SMC
							
						
					SY7300-5UD1-NA
				 
				SMC SMC
描述
						
                            
								SMC SY7300-5UD1-NA ; 气动元件/五通阀
Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Slotted Style Push-Turn Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Round Head Combination Screw
                         	制造商部件号
	                    
	                      	SMC SY7300-5UD1-NA
							BDI部件号
						
	                      	25895588
							
						
详情
                    
                        519.0
                            CNY
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/SY7300-5UD1-NA/p/25895588
						
		
		
		
				单价(不含税)
				
						
							¥519.00 / 套
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
产品详细信息
分类
		
		最低订购量
				无
					重量 / Kilogram
				0
					Product Group - BDI
				F02352
					名称
				
					Valve
			关键字串
				
					Solenoid
			产品明细
				
					Solenoid Valve
			产品规格
				
					Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Slotted Style Push-Turn Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Round Head Combination Screw
			详细描述
				
					Solenoid Valve; Double Solenoid; 5 Port; 4 Way; 3 Position Closed Center; 24VDC Voltage; Non-Polar Type Light/Surge Voltage Suppressor; Slotted Style Push-Turn Locking Manual Override; Base Mounted; Internal Pilot; Rubber Seal; Air Fluid; 0.7MPa Maximum Operating Pressure; With Round Head Combination Screw
			

						
