

25165642
Hydraulic and Pneumatic Valves
END ARMATUREN
END ARMATUREN
TB114324
END ARMATUREN END ARMATUREN
Description
END ARMATUREN TB114324
Ball Valve; 3/4" Female X Male Connection Size; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Brass Body; PTFE Seal; FKM Stem; Red Hand Lever Operation; Full bore
Part #
TB114324
BDI #
25165642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/TB114324/p/25165642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8481.80.90.50
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://www.end.de
Weight / LBS
0.66139
Product Detail
Ball Valve
Product Specification
3/4" Female X Male Connection Size; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Brass Body; PTFE Seal; FKM Stem; Red Hand Lever Operation; Full bore
Long Description
Ball Valve; 3/4" Female X Male Connection Size; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Brass Body; PTFE Seal; FKM Stem; Red Hand Lever Operation; Full bore