https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169868-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTd8aW1hZ2UvanBlZ3xhREEyTDJoaE1TOHhNREk1TlRVeE16ZzBNVFk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmprNE5qaGZNekF3ZURNd01DNXFjR2N8ZTY4MDZhMDUzZjlmYWRmNzIwOGRhMmU4NTYyZTc4MTZiMDFlODBmNDQ3NDNlZWMxOTBlN2ZmNmFkMzA3NjJhMw
NORGREN
NORGREN
V60P517A-A218JB
NORGREN NORGREN
描述
NORGREN V60P517A-A218JB
Solenoid Valve; Single Solenoid; 5 Port; 2 Position; 1/8" NPT Port; 120VAC Voltage; Spring Return; Internal Piloted; Locking Manual Override; 14 to 122 Degree F Temperature; 29 to 145PSI Operating Pressure
制造商部件号
V60P517A-A218JB
BDI部件号
25169868
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/V60P517A-A218JB/p/25169868
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; 5 Port; 2 Position; 1/8" NPT Port; 120VAC Voltage; Spring Return; Internal Piloted; Locking Manual Override; 14 to 122 Degree F Temperature; 29 to 145PSI Operating Pressure
详细描述
Solenoid Valve; Single Solenoid; 5 Port; 2 Position; 1/8" NPT Port; 120VAC Voltage; Spring Return; Internal Piloted; Locking Manual Override; 14 to 122 Degree F Temperature; 29 to 145PSI Operating Pressure