

ALLENAIR
ALLENAIR
VDS 1/4 AAX OR 120/60
ALLENAIR ALLENAIR
描述
ALLENAIR VDS 1/4 AAX OR 120/60
Solenoid Valve; Double Solenoid; 4 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; 1 Cv Flow; UL Listed Covering Class I Groups C and D NEMA 7 and Class II Groups E | F and G NEMA 9; 7-1/4" Length; 4" Width
制造商部件号
VDS 1/4 AAX OR 120/60
BDI部件号
25157155
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/VDS-1-4-AAX-OR-120-60/p/25157155
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Double Solenoid; 4 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; 1 Cv Flow; UL Listed Covering Class I Groups C and D NEMA 7 and Class II Groups E | F and G NEMA 9; 7-1/4" Length; 4" Width
详细描述
Solenoid Valve; Double Solenoid; 4 Way; 2 Position; 1/4" NPT Port; 120VAC at 60HZ Voltage; 1 Cv Flow; UL Listed Covering Class I Groups C and D NEMA 7 and Class II Groups E | F and G NEMA 9; 7-1/4" Length; 4" Width